Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Clevis |
|---|---|
| Dimensions | 6" x 1 7/8" x 1 5/8" |
| Finish | Powder Coated Supr Green , Supr-Green Powder Coated |
| For Use With | All Anvil-Strut 1-5/8 in Wide Channels |
| Length | 6" |
|---|---|
| Material | Carbon Steel |
| Series | FIG AS 993 Series |
| Height (cm) | 4.14 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 4.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |