-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Support |
|---|---|
| Finish | Powder Coated Supr Green , Supr Green Powder Coating |
| For Use With | FIG AS 500/AS 520 and All Anvil-Strut 1-5/8 in Wide Channels |
| Hole Size | 9/16" |
| Length | 13/16" |
| Material | Carbon Steel |
|---|---|
| Series | FIG AS 928 Series |
| Thickness | 1/4" |
| Width | 1 5/8" |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 4.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.21 |