-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Connector |
|---|---|
| Finish | Powder Coated Supr Green , Supr-Green Powder Coated |
| For Use With | All Anvil-Strut 1-5/8 in Wide Channels |
| Hole Size | 9/16" |
| Length | 5 3/8" |
| Material | Carbon Steel |
| No. Of Holes | 5 |
|---|---|
| Series | FIG AS 923 Series |
| Thickness | 1/4" |
| Type | Two Angle |
| Width | 1 5/8" |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 13.67 |
| Width (cm) | 4.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.42 |