-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Bracket |
|---|---|
| Finish | Powder Coated Supr Green , Supr Green Powder Coating |
| Length | 8 1/2" |
| Load Capacity | 800 lbs. |
|---|---|
| Series | FIG AS 732 Series |
| Size | 8" |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 6.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.76 |