-
Select Country
- Source Now
Get it by Apr 22, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Strut Bracket |
|---|---|
| Finish | Supr-Green Powder Coated |
| Hole Size | 9/16" |
| Hole Spacing | 1 7/8" On Center and 13/16" From End |
| Length | 12" |
|---|---|
| Series | FIG AS 661 T1 Series |
| Thickness | 1/4" |
| Type | Slot Up |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 6.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.31 |