-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Strut Bracket |
|---|---|
| Finish | Supr Green Powder Coating |
| Hole Size | 9/16" |
| Hole Spacing | 1 7/8" On Center and 13/16" From End |
| Length | 12" |
|---|---|
| Series | FIG AS 661 T2 Series |
| Thickness | 1/4" |
| Type | Slot Down |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 6.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.31 |