-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bracket |
|---|---|
| Finish | Electro Galvanized |
| For Use With | FIG AS 200 Channels |
| Hole Size | 9/16" |
| Hole Spacing | 1 7/8" On Center and 13/16" From End |
| Length | 6" |
| Load Capacity | 1932 lbs. |
|---|---|
| Series | FIG AS 651 Series |
| Size | 6" |
| Type | Reversible |
| Width | 2" |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.83 |