-
Select Country
- Source Now
Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Closed Angle Connector |
|---|---|
| Angle | 45° |
| Bend Angle | 45° |
| Finish | Electro Galvanized |
| For Use With | All Anvil-Strut 1-5/8 in Wide Channels |
| Length | 2 1/2" |
| Material | Carbon Steel |
|---|---|
| No. Of Holes | 2 |
| Series | FIG AS 624 Series |
| Thickness | 1/4" |
| Type | 2- Hole Closed |
| Width | 1 5/8" |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 4.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.26 |