-
Select Country
- Source Now
Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Square Washer |
|---|---|
| Bolt Size | 3/8" |
| For Use With | All Anvil-Strut 1-5/8 in Wide Channels |
| Grade | Grade 304 |
| Inside Dia. | 3/8" |
|---|---|
| Material | Stainless Steel |
| Series | FIG AS 619 Series |
| Thickness | 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.08 |