-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | End Cap |
|---|---|
| Color | White |
| For Use With | FIG AS 200/AS 210 and All Anvil-Strut 1-5/8 in Wide Channels |
| Material | Plastic |
|---|---|
| Series | FIG AS 6153 Series |
| Size | 2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.01 |