Get it by May 28, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Angle |
|---|---|
| Finish | Powder Coated Supr Green , Supr-Green Powder Coated |
| For Use With | All Anvil-Strut 1-5/8 in Wide Channels |
| Hole Size | 9/16" |
| Hole Spacing | 1 7/8" On Center and 13/16" From End |
| Length | 4 1/8" |
|---|---|
| Material | Carbon Steel |
| No. Of Holes | 3 |
| Series | FIG AS 606 Series |
| Thickness | 1/4" |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 10.49 |
| Width (cm) | 6.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.26 |