ANVIL AS520EH Series Channel With Elongated Holes

Item: BU2AKE
Model: 2400005035
Check Availability
In Stock

Get it by Dec 26, Friday

Powder Coated Supr Green
  • Powder Coated Supr Green
  • Pre Galvanized
  • Plain
$21.41 /unit (ex. VAT)
This product can only be shipped in multiples of 10
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Channel
Depth 13/16"
Finish Powder Coated Supr Green , Supr-Green Powder Coated
Length 10 ft.
Series FIG AS 520EH Series
Slot Size 9/16" x 1 1/8"
Slot Spacing 2"
Thickness 12 ga.
Width 1 5/8"

Shipping Information

Height (cm) 2.06
Length (cm) 2.54
Width (cm) 4.14
Country Of Origin US
Weight (kg) 0.55

Documentation