-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Square Washer |
|---|---|
| Finish | Supr Green Powder Coating |
| For Use With | All Anvil-Strut 1-5/8 in Wide Channels |
| Inside Dia. | 1/4" |
| Material | Carbon Steel |
|---|---|
| Rod Size | 1/4" |
| Series | FIG AS 2504 Series |
| Thickness | 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.08 |