-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 25, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fender Washer |
|---|---|
| Finish | Electro Galvanized |
| For Use With | All Anvil-Strut Channels |
| Inside Dia. | 3/8" |
| Material | Mild Steel |
|---|---|
| Series | FIG AS 230 Series |
| Size | 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.01 |