Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lock Washer |
|---|---|
| Finish | Electro Galvanized |
| For Use With | All Anvil-Strut Channels |
| Inside Dia. | 3/8" |
| Material | Mild Steel |
|---|---|
| Series | FIG AS 211 Series |
| Size | 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5 |