Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Channel |
|---|---|
| Depth | 1 5/8" |
| Finish | Powder Coated Supr Green , Supr-Green Powder Coated |
| Length | 10 ft. |
| Series | FIG AS 200H Series |
| Slot Size | 9/16" |
|---|---|
| Slot Spacing | 1 7/8" |
| Thickness | 12 ga. |
| Width | 1 5/8" |
| Height (cm) | 4.14 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 4.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.84 |