-
Select Country
- Source Now
Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Support |
|---|---|
| Finish | Electro Galvanized |
| Length | 6 3/4" |
| Load Capacity | 750 lbs. |
| Pipe Size | 1" to 2" |
|---|---|
| Series | FIG AS 1902 Series |
| Size | 1" to 2" |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 17.15 |
| Width (cm) | 6.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |