-
Select Country
- Source Now
Get it by Dec 26, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Clamp |
|---|---|
| Clamp Material | Steel |
| Clamp Material Finish | Galvanized |
| Clamp Style | Standard Strut Clamp |
| Conduit Size | 21/25" |
| Features | For Suspension Of Non Insulated Stationary Pipe Lines |
| Finish | Electro Galvanized |
| For Maximum Outside Diameter | 13/16" |
| For Pipe Size | 1/2" |
| For Strut Channel Width | 1 5/8" |
| For Tube Outside Diameter | 1/2" |
| For Use On | Conduit, Pipe |
|---|---|
| Load Capacity | 650 lbs. |
| Material | Steel |
| Max. Load | 400 lbs. |
| Maximum Load Capacity | 400 lbs. |
| Metal Detectable | Yes |
| Nominal Size | 1/2" |
| Pipe Size | 1/2" |
| Series | AS 1100AS Series |
| Type | Pre-Assembled |
| Working Load Limit | Average Ultimate Loads - Slip Thru |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 3.3 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.05 |