ANVIL AF700SS Series Universal Swivel Attachments, 316 Stainless Steel

Item: DZ7RBR
Model: 500600860
Check Availability
In Stock

Get it by May 25, Monday

Size
$220.80 /unit (ex. VAT)
This product can only be shipped in multiples of 15
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Attachment
Size 1/2"

Shipping Information

Height (cm) 10.16
Length (cm) 10.16
Width (cm) 5.08
Country Of Origin US
Weight (kg) 0.52

Documentation