ANVIL 359 Series Reducing Tees, Black, Cast Iron

Item: AD8LBJ
Model: 0300035003
Cross Ref: 4KUU5
Check Availability
In Stock

Get it by Tuesday, Oct 20

1/2"
  • 1/2"
  • 3/4"
  • 1"
  • 1 1/4"
  • 1 1/2"
  • 2"
  • 2 1/2"
  • 3"
  • 3 1/2"
  • 4"
  • 5"
  • 6"
1/2"
  • 1/4"
  • 1/2"
  • 3/4"
  • 1"
  • 1 1/4"
  • 1 1/2"
  • 2"
  • 2 1/2"
  • 3"
  • 3 1/2"
  • 4"
  • 5"
  • 6"
3/8"
  • 1/4"
  • 3/8"
  • 1/2"
  • 3/4"
  • 1"
  • 1 1/4"
  • 1 1/2"
  • 2"
  • 2 1/2"
  • 3"
  • 4"
  • 5"
  • 6"
$36.13
5% off
$34.32 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Reducing Tee
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting Shape Tee
Body Material Cast Iron
Class Class 125
Color Black
Connection Type FNPT
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 1/2"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 1/2"
Fitting Side B Type NPT
Fitting Side C Gender Female
Fitting Side C Nominal Pipe Size 3/8"
Fitting Side C Type NPT
For Pipe Schedule 40
Included Pre-applied Thread Sealant No
Included Seals No
Max. Operating Pressure 175 psi @ 150°F
Max. Pressure 175 psi @ -20° To 150°F
Pipe Fitting Material Cast Iron
Pipe Size 1/2" x 1/2" x 3/8"
Specific Fitting Shape Reducing Tee
Temp. -20°F to +150°F

Shipping Information

Height (cm) 3.81
Length (cm) 5.84
Width (cm) 4.83
HS Code 7307110030
Country Of Origin US
Weight (kg) 0.2565

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies