-
Select Country
- Source Now

Get it by Apr 28, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welded Pipe Nipple |
|---|---|
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Nipple |
| Color | Black |
| Connection Type | MNPT x MNPT |
| Finish/coating | Black Anodized |
| Fitting Compatibility | Schedule 40 |
| inside dia. | 13/16" |
| Material | Steel |
| Material Grade | Grade A |
| max. operating pressure | 300 psi @ 150°F |
| Max. Pressure | 300 psi at 150°F |
| max. pressure - steam | 150 psi WSP at 360°F |
| max. pressure - steam | 150 psi @ 360°F |
| Metal Detectable | Yes |
| Metal Pipe Construction | Welded |
| Nominal Pipe Size | 3/4" |
| Nominal Size | 3/4" |
| outside dia. | 1 3/64" |
| Overall Length | 5" |
| Overall Pipe Length | 5" |
| Pipe Connection Type | Threaded on Both Ends |
| Pipe Fitting Connection Type | MNPT x MNPT |
|---|---|
| Pipe Fitting Material | Steel |
| Pipe Fitting Schedule | Schedule 40 |
| Pipe Material | Steel |
| Pipe Schedule | 40 |
| Pipe Size | 3/4" |
| Pipe Thread Type | MNPT x MNPT |
| Pipe Type | Pipe Nipple |
| Pipe Weld Type | Continuous Weld |
| Pressure Level | 100 psi to 299 psi |
| Schedule | Schedule 40 |
| Seamless/welded | Welded |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | NPT |
| Specific Pipe Fitting Shape | Nipple |
| Thread Configuration | Threaded on Both Ends |
| Thread Type | NPT |
| Wall Thickness | 7/64" |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.19 |
|---|