Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Riser Clamp |
|---|---|
| Bolt Dia. | 5/8" |
| Bolt Length | 5/8" |
| Clamp Material | Steel |
| Clamp Material Finish | Red Oxide Primer |
| For Pipe Size | 12" |
| Load Capacity | 2700 lbs. |
|---|---|
| Mounting Hole Dia. | 5/8" |
| Mounting Hole Diameter | 0.625" |
| Overall Length | 22 3/4" |
| Overall Width | 2" |
| Pipe Size | 12" |
| Height (cm) | 22.25 |
|---|---|
| Length (cm) | 57.79 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.29 |