-
Select Country
- Source Now
Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Riser Clamp |
|---|---|
| Bolt Center-to-center Length | 5 1/2" |
| Bolt Diameter | 1/2" |
| Bolt Length | 7/16" |
| Clamp Material | Steel |
| Clamp Material Finish | Hot Dipped Galvanized |
| Finish | Galvanized |
| For Pipe Size | 3" |
| Length | 11 3/8" |
| Load Capacity | 500 lbs. |
| Material | Steel |
|---|---|
| Max. Load | 500 lbs. |
| Maximum Operating Temperature | 450°F |
| Metal Detectable | Yes |
| Mounting Hole Diameter | 0.438" |
| Overall Length | 11.38" |
| Overall Width | 1" |
| Series | FIGURE 261 Series |
| standard | A-A-1192A, TYPE 8, ANSI/MSS SP-69, CUL LISTED, MSS SP-58, TYPE 8, UL LISTED, WW-H-171-E, TYPE 8 |
| Height (cm) | 5.38 |
|---|---|
| Length (cm) | 28.91 |
| Width (cm) | 2.79 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8 |
