Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Clevis Hanger |
|---|---|
| Max Load (lbs) | 150 lbs. |
| Pipe Size | 1/2" |
| Size (inches) | 1/2" |
| Material Type | Stainless Steel |
|---|---|
| Rod Size | 3/8" |
| Standard Logo | mss.png |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 8.84 |
| Width (cm) | 15.93 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.05 |