Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cap |
|---|---|
| Basic Fitting Shape | Cap |
| Class | Class 6000 |
| Finish/coating | Black |
| Fitting Connection Type | Female Socket |
| For Pipe Schedule | XXS/XXH |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Steam Pressure | 2000 psi @ 150° F |
|---|---|
| Nominal Pipe Size | 1 1/2" |
| Outside Diameter | 2 1/2" |
| Overall Length | 1" |
| Pipe Fitting Material | Forged Steel |
| Plug Construction | Solid |
| Specific Fitting Shape | Round Cap |
| Standards | Asme B1.20.1, Asme B16.11, Astm A105, Astm A182, Astm A350 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.95 |