-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Half Coupling |
|---|---|
| End Style | Socket Welded |
| Finish | Black Oxide |
| Fitting Type | Coupling |
| Material | Steel |
| Nominal Size | 3/4" |
|---|---|
| Pressure Class | 6000 lbs. |
| Schedule Rating | Schedule 160 |
| Series | FIG 2175 Series |
| Height (cm) | 6.68 |
|---|---|
| Length (cm) | 6.68 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.43 |