-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hex Bushing |
|---|---|
| Application | Natural Gas, Oil |
| Basic Fitting Shape | Bushing |
| Class | Class 6000 |
| Color | Black |
| Fitting Material | Forged Steel |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1 1/4" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Male |
| Fitting Side B Nominal Pipe Size | 1" |
|---|---|
| For Pipe Schedule | XXS/XXH |
| Included Pre-applied Thread Sealant | No |
| Included Seals | No |
| Max. Operating Pressure | 175 psi |
| Overall Length | 13/16" |
| Pipe Fitting Material | Forged Steel |
| Schedule | Schedule XXS/XXH |
| Specific Fitting Shape | Hex Bushing |
| Standards | Ansi B1.20.1, Asme B16.11, Astm A105 |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 6.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.07 |