Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Threaded Rod |
|---|---|
| Finish | Zinc Plated |
| Length | 6 ft. |
| Material | Carbon Steel |
| System Of Measurement | Imperial |
|---|---|
| Thread Direction | Right Hand |
| Thread Size | 3/8"-16 |
| Height (cm) | 3.78 |
|---|---|
| Width (cm) | 6.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1305 |