ANVIL 026CTG Series Light Duty Two-Hole Pipe Straps, Copper Plated

Item: DZ7CPX
Model: 560805150
Check Availability
In Stock

Get it by Jun 1, Monday

Pipe Size
$12.92 /unit (ex. VAT)
This product can only be shipped in multiples of 250
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pipe Strap
Pipe Size 1/4"

Shipping Information

Height (cm) 7.62
Length (cm) 10.16
Width (cm) 3.81
Country Of Origin US
Weight (kg) 0.02

Documentation