-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | J Style Hanger |
|---|
| Pipe Size | 1/2" |
|---|
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 8.84 |
| Width (cm) | 15.93 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.03 |