Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Clevis Hanger |
|---|
| Pipe Size | 1/2" |
|---|
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 8.84 |
| Width (cm) | 15.93 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.02 |