-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cleanroom Gloves |
|---|---|
| Accelerator Free | Yes |
| Acceptable Quality Level | 0.6 |
| Anti Static | No |
| Class | Class 100 |
| Color | Green |
| Cuff | Straight |
| Cuff Thickness | 7 mil. |
| Disposable Glove Type | Chemical Resistant, Cleanroom |
| Double Gloving Method | Inner/Outer |
| En Iso 374 Chemicals Tested | K-Sodium Hydroxide 40%, L-Sulphuric Acid 96%, M-Nitric Acid 65%, N-Acetic Acid 99%, P-Hydrogen Peroxide 30%, T-Formaldehyde 37% |
| En Iso 374 Type | Type A |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi, Virus |
| Features | Extended Cuff |
| Federal 209e Clean Room Class | Class 100 |
| Finger Thickness | 8.3 mil. |
| Finish | Synthetic Polyurethane |
| Hand | Hand Specific |
| Interior Type | Powder Free |
|---|---|
| Iso Class | Class Iso 5 |
| Latex-free | Yes |
| Length | 11 1/2" |
| Material | Neoprene |
| Palm Thickness | 7 mil. |
| Powdered/powder Free | Powder-Free |
| Series | TOUCHNTUFF DERMASHIELD 73-701 Series |
| Silicone Free | No |
| Size | 6 |
| Size-alpha | XS |
| Size-numeric | 6 |
| Standards | En 374 |
| Sterile/non-sterile | Sterile |
| Tested For Chemotherapy Drugs | Yes |
| Texture | Grain |
| Texture Location | Fingertips |
| Thickness | 7 mil. |
Ansell TouchNTuff DermaShield 73-701 Series sterile disposable gloves provide hand protection in medical, pharmaceutical and laboratory settings where sterility is paramount.
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 29.97 |
| HS Code | 4015191010 |
|---|---|
| Country Of Origin | MY |
| Weight (kg) | 7.54 |