ANSELL 93-401 Nitrilite Non Sterile Disposable Nitrile Cleanroom Gloves

Item: AB4FAA
Model: 93-401
Cross Ref: 1XKJ2
Check Availability
In Stock

Get it by Friday, Oct 16

Size
$90.46
5% off
$85.94 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cleanroom Gloves
Accelerator Free Yes
Acceptable Quality Level 1.5
Anti Static Yes
Class Class 100
Color Off White
Cuff Beaded
Cuff Thickness 3.1 mil.
Disposable Glove Type Chemical Resistant, Cleanroom
En Iso 374 Chemicals Tested K-Sodium Hydroxide 40%, T-Formaldehyde 37%
En Iso 374 Type Type B
En Iso 374-5 Microorganism Protection Type Bacteria, Fungi, Virus
Features Extended Cuff
Federal 209e Clean Room Class Class 10
Finger Thickness 4.7 mil.
Finish Textured
Hand Ambidextrous
Interior Type Powder Free
Iso Class Class Iso 4
Latex-free Yes
Length 12"
Material Nitrile
Palm Thickness 4.3 mil.
Powdered/powder Free Powder-Free
Series NITRILITE 93-401 Series
Silicone Free No
Size XS
Size-alpha XS
Size-numeric 5 1/2"
Sterile/non-sterile Non Sterile
Tested For Chemotherapy Drugs No
Texture Grain
Texture Location Fingertips
Thickness 5 mil.

Product Details

Ansell Nitrilite 93-401 clean nitrile gloves are used in laboratories and healthcare, manufacturing & automotive applications. They protect against chemicals, oils & abrasives and offer dexterity, comfort and puncture resistance.

Shipping Information

Height (cm) 2.54
Length (cm) 29.21
Width (cm) 30.48
HS Code 4015191010
Country Of Origin MY
Weight (kg) 0.612

Features

  • They feature a Class 100 rating for a high level of cleanliness and control in sensitive environments.
  • These gloves have a pristine white colour for a visually appealing and easily identifiable appearance.
  • They feature a beaded cuff design for increased fit and preventing roll-down during extended use.
  • These gloves offer textured finish for improved grip and dexterity, even in wet or slippery conditions.
  • The ambidextrous feature of these gloves allows them to be worn on either hand for added convenience & flexibility.
  • These gloves have an ISO Class 5 certification, indicating they meet strict standards for particulate cleanliness.
  • They measure 12 inches in length for extended coverage and protection for the wearer's hands and wrists.
  • These gloves feature nitrile construction for increased chemical resistance and durability.
  • They are available in XS, M, L and XL size variants for appropriate fit.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies