Get it by Jun 1, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Puncture Level | 1 |
| Color | Black |
| Cuff | Beaded |
| Finish | Smooth |
| Glove Length | 24" |
| Glove Material | Natural Rubber Latex |
| Glove Size | 7.5 |
| Glove Texture Location | Smooth |
|---|---|
| Glove Thickness | 59 mil. |
| Length | 24" |
| Liner Material | Unlined |
| Size | 7.5 |
| Supported/unsupported | Unsupported |
| Thickness | 59 mil. |
| standard | EN420, EN388 AND EN374 |
Ansell ME108 natural rubber latex gloves are ideal for laboratories, cleanrooms and healthcare facilities. They provide the dexterity and tactile sensitivity necessary for precise work, making them vital for healthcare professionals during patient care, medical procedures and laboratory experiments.
| Height (cm) | 30 |
|---|---|
| Length (cm) | 6.4 |
| Width (cm) | 13.31 |
| HS Code | 4015190002 |
|---|---|
| Weight (kg) | 0.47 |