ANSELL Natural Rubber Latex Gloves, 14 Inch Length

Item: AF9DEW
Model: ME104
Cross Ref: 29UU73
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$41.52
5% off
$39.44 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Gloves
Ansi/isea Abrasion Level 4
Ansi/isea Puncture Level 1
Color Black
Cuff Beaded
Finish Smooth
Glove Length 17"
Glove Material Natural Rubber Latex
Glove Size 7.5
Glove Texture Location Smooth
Glove Thickness 47 mil.
Length 17"
Liner Material Unlined
Size 7.5
Supported/unsupported Unsupported
Thickness 47 mil.

Product Details

Ansell ME104 natural rubber latex gloves are designed where chemical resistance and protection against biological hazards are essential. These gloves are ideal for healthcare, laboratories and cleanroom environments.

Shipping Information

Height (cm) 30
Length (cm) 6.4
Width (cm) 13.31
HS Code 4015190002
Weight (kg) 0.2745

Features

  • They feature an impressive ANSI/ISEA Abrasion Level 4, indicating excellent resistance to wear and tear, ensuring durability in demanding work environments.
  • These gloves offer a substantial length of 17 inches, providing extended coverage for the wrist and forearm, ideal for tasks that require additional protection.
  • They have a smooth glove texture, promoting ease of movement and a secure grip when handling various materials.
  • These gloves adhere to international standards EN420, EN388 and EN374, attesting to their quality and compliance with safety and performance standards.
  • They have a thickness of 47 mils, providing substantial protection while maintaining dexterity and sensitivity for intricate tasks.
  • These unsupported gloves are suitable for tasks where a higher level of dexterity and flexibility is required, without the added support of a lining, while still offering superior protection.

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies