Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Canvas Gloves |
|---|---|
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | A1 |
| Coating | Nitrile |
| Coating Coverage | Full |
| Coating Material | Nitrile |
| Coating Texture | Smooth |
| Color | Blue |
| Cuff Style | Slip On |
| Cut | Clute |
| Fabric Weight | 8 oz. |
| Glove Coating Coverage | Full |
|---|---|
| Glove Coating Material | Nitrile |
| Glove Length | 8 1/2" |
| Length | 8" to 9" |
| Liner Material | Cotton Interlock |
| Material | Nitrile Impregnated Fabric |
| Silicone-free | No |
| Size | XL |
| Size- Numeric | 10 |
| Thumb Style | Straight |
| standard | ANSI/ASTM/EN388 4121 |
Ansell Hynit 32-125 nitrile-impregnated fabric canvas gloves are used in heavy-duty industrial and mechanical work for protection against abrasions, cuts and punctures. They are often used in tasks that involve handling rough materials, machinery and equipment, ensuring optimal hand safety and dexterity.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 12.45 |
| HS Code | 6216003800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.05 |

