ANSELL 32-105 Hynit Lightweight Protective Gloves

Item: AD9JFA
Model: 32-105
Cross Ref: 4T400
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$5.85
5% off
$5.56 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Nitrile Gloves
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level A1
Coating Nitrile
Coating Coverage Full
Coating Material Nitrile
Coating Texture Smooth
Color Blue
Cuff Style Slip On
Cut Clute
Fabric Weight 8 oz.
Glove Coating Coverage Full
Glove Coating Material Nitrile
Glove Length 8 1/2"
Length 8" to 9"
Liner Material Cotton Interlock
Material Nitrile Impregnated Fabric
Silicone Free No
Size L
Size-alpha L
Size-numeric 9
Thumb Style Straight

Product Details

Ansell Hynit 32-105 nitrile impregnated fabric canvas gloves are designed for construction, manufacturing and metalworking. These gloves are engineered for jobs that require excellent grip and tactile sensitivity, making them invaluable for handling rough and sharp objects.

Shipping Information

Height (cm) 0.64
Length (cm) 22.86
Width (cm) 11.43
HS Code 6216003800
Country Of Origin CN
Weight (kg) 0.045

Features

  • These Ansell Hynit 32-105 gloves feature full coating of nitrile, providing comprehensive protection and a secure grip when working with abrasive, oily, or greasy parts.
  • They come with a smooth coating texture, ensuring ease of movement and grip, especially when handling dry, greasy, or oily objects.
  • These gloves are equipped with a full coating that resists abrasion, oils and chemical splashes, making them versatile and highly protective in a variety of industrial settings where grip and hand safety are paramount.
  • They comply with ANSI/ISEA Abrasion Level of 3, signifying strong resistance to wear and tear, making them ideal for tasks involving abrasive materials and surfaces.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies