ANSELL 74-301 Hyflex Uncoated Cut Resistant Gloves

Item: AC6UQF
Model: 74-301
Cross Ref: 36J085
Check Availability
In Stock

Get it by Wednesday, Sep 23

Size
$22.60 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Glove
Abrasion Cycle 580
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams 6503
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 5
Coating Coverage Uncoated
Coating Material Uncoated
Coating Type Uncoated
Color White
Cuff Knit
Cuff Style Knit
Cut Resistant Yes
Double Dipped No
En 388 Rating 1X4XF
Finish, Coating Uncoated
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Hand Style Ambidextrous
Glove Liner Material Stainless Steel
Glove Style Knit
Hand Ambidextrous
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material Dyneema
Knit Material Color White
Latex-free Yes
Length 8 1/2"
Puncture Resistant No
Silicone Free Yes
Size 6
Size-alpha XS
Suggested Use Environment Dry
Touchscreen Compatible No

Product Details

Ansell HyFlex 74-301 uncoated cut-resistant gloves are meticulously crafted for metalworking, glass handling and machinery maintenance, safeguarding hands from sharp edges, blades and abrasions. Their uncoated design ensures breathability, promoting comfort during prolonged use.

Shipping Information

Height (cm) 1.27
Length (cm) 22.86
Width (cm) 17.78
HS Code 6116999530
Country Of Origin MX
Weight (kg) 0.045

Features

  • Ansell HyFlex 74-301 uncoated cut-resistant gloves feature an exceptional ANSI/ISEA Cut Level A8, offering a high level of protection against cuts.
  • They are equipped with stainless steel glove liners, providing cut resistance, making them suitable for the most demanding tasks.
  • These gloves are latex-free, ensuring compatibility with latex-sensitive users and promoting workplace safety.
  • They have a seamless knit, enhancing comfort and reducing the risk of seam-related discomfort during prolonged use.
  • These gloves are silicone-free & uncoated, offering exceptional breathability and dexterity.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies