Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Glove |
|---|---|
| Abrasion Cycle | 4195 |
| Abrasion Resistant | Yes |
| Ansi Cut Grams | 3625 |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 5 |
| Coating Coverage | Uncoated |
| Coating Finish | Uncoated |
| Coating Material | Uncoated |
| Coating Texture | Smooth |
| Coating Type | Uncoated |
| Color | Gray |
| Cuff | Knit |
| Cuff Style | Knit |
| Cut Resistant | Yes |
| Double-dipped | No |
| En 388 Rating | 4X2XF |
| Fabric Weight | 13 ga. |
| Fda Compliant | Yes |
| Gauge | 10 ga. |
| Glove Construction | Seamless Knit |
| Glove Features | Silicone Free |
| Glove Hand Style | Ambidextrous |
|---|---|
| Glove Length | 8 1/2" |
| Glove Liner Material | Dyneema |
| Glove Performance | High Dexterity With Extended Cuff |
| Glove Style | Knit |
| Hand | Ambidextrous |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Dyneema |
| Knit Material Color | Gray |
| Latex-free | Yes |
| Length | 8 1/2" |
| Puncture Resistant | No |
| Silicone-free | Yes |
| Size | XS |
| Size- Alpha | XS |
| Size- Numeric | 6 |
| Suggested Use Environment | Dry |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | FDA COMPLIANT FOR FOOD HANDLING |
Ansell HyFlex 74-048 uncoated cut-resistant gloves are purpose-built for automotive assembly, mining and recycling, where these hazards are prevalent. These gloves are uncoated, eliminating the risk of surface contamination and making them particularly apt for applications where product integrity is vital, including food handling.
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 13.97 |
| HS Code | 6116999530 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.05 |