ANSELL 70-761 Hyflex Uncoated Cut Resistant Gloves

Item: AC2DZL
Model: 70-761
Cross Ref: 2JBC6
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$24.80
5% off
$23.56 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi/isea Abrasion Level 2
Ansi/isea Cut Level 4
Coating Material Uncoated
Coating Type Uncoated
Color Green
Cuff Knit
Cuff Style Knit
Cut Gun
Cut Resistant Yes
Double Dipped No
En 388 Rating 1X4XD
Finger Style Full Finger
Finish, Coating Uncoated
Glove Construction Seamless Knit
Glove Hand Style Ambidextrous
Glove Liner Material Kevlar
Glove Style Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch Yes
Knit Material Kevlar
Knit Material Color Gray
Length 8"
Liner Material Kevlar
Puncture Resistant No
Silicone Free No
Size XS
Size-alpha XS
Size-numeric 6
Suggested Use Environment Dry
Thickness 10 ga.
Thumb Style Straight
Touchscreen Compatible No

Product Details

Ansell HyFlex 70-761 cut-resistant gloves provide exceptional cut resistance, enhancing safety in workplaces where sharp objects pose a threat. They are used in manufacturing, metalworking, automotive, construction, glass handling and other tasks involving sharp objects, tools or materials while allowing for dexterity & flexibility.

Shipping Information

Height (cm) 12.7
Length (cm) 24.13
Width (cm) 12.7
HS Code 6116105530
Country Of Origin CN
Weight (kg) 0.0495

Features

  • These gloves incorporate an exclusive fibre blend, ensuring cut-resistant & exceptionally durable.
  • They feature a knitted thermal-protective design, providing moderate resistance to contact heat.
  • These gloves are equipped with a reinforced Kevlar thumb crotch, offering added personal protection.
  • They are silicone-free, preventing contamination or residue in sensitive applications.
  • These ActivArmr cut-resistant gloves feature a knitwrist cuff for preventing debris from entering and ensuring a snug, ergonomic fit.
  • They are made from a combination of DuPont, Kevlar, nylon and acrylic, ensuring protection against cuts and abrasions.
  • These ActivArmr cut-resistant gloves can be conveniently washed at 40 degrees C.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies