-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 25, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | 4 |
| Coating Material | Uncoated |
| Coating Type | Uncoated |
| Color | Yellow |
| Cuff | Knit |
| Cuff Style | Knit |
| Cut | Gun |
| Cut Resistant | Yes |
| Double Dipped | No |
| En 388 Rating | 144XD |
| Finger Style | Full Finger |
| Finish, Coating | Uncoated |
| Gauge | 7 ga. |
| Glove Coating Material | Uncoated |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Ambidextrous |
| Glove Length | 10 1/2" |
| Glove Style | Knit |
|---|---|
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Heat-resistant Glove Type | Seamless Knit |
| Included Reinforced Thumb Crotch | No |
| Knit Material | Kevlar |
| Knit Material Color | Yellow |
| Liner Material | Kevlar |
| Puncture Resistant | No |
| Series | HYFLEX 70-225 Series |
| Silicone Free | Yes |
| Size | XS |
| Size-alpha | XS |
| Size-numeric | 6 |
| Suggested Use Environment | Dry |
| Thickness | 7 ga. |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 14.99 |
| HS Code | 6116105530 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.07 |