-
Select Country
- Source Now

Get it by Mar 19, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | 3 |
| Coating Finish | Uncoated |
| Coating Material | Uncoated |
| Coating Type | Uncoated |
| Color | Yellow |
| Cuff | Knit |
| Cuff Style | Knit |
| Cut | Gun |
| Cut Resistant | Yes |
| Double-dipped | No |
| En 388 Rating | 144XB |
| Fabric Weight | 7 ga. |
| Finger Style | Full Finger |
| Glove Coating Material | Uncoated |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Ambidextrous |
| Glove Style | Knit |
| Hand Protection Style | Glove |
|---|---|
| Hazard Type | Cut Resistant |
| Heat-resistant Glove Type | Seamless Knit |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Kevlar |
| Knit Material Color | Yellow |
| Liner Material | Kevlar |
| Pairs Per Package | 12 |
| Puncture Resistant | No |
| Silicone-free | Yes |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Suggested Use Environment | Dry |
| Thickness | 7 ga. |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | CATEGORY III, EN 420:2003 + A1:2009 |
Ansell HyFlex 70-215 gloves are ideal for enhancing worker safety & reducing the risk of hand injuries in high-risk work environments where protection against cuts and abrasions is crucial. They are used in manufacturing, construction and automotive work, where sharp objects & materials are handled.
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 15.75 |
| HS Code | 6116938800 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.06 |