Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Cycle | 4900 |
| Abrasion Resistant | Yes |
| Ansi Cut Grams | 761 |
| Ansi Puncture Newtons | 101.5N |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 2 |
| Ansi/isea Puncture Level | 3 |
| Coating | Nitrile |
| Coating Coverage | 3/4 |
| Coating Finish | Sandy |
| Coating Material | Water Based Polyurethane, Nitrile |
| Coating Texture | Sandy |
| Coating Type | Dipped |
| Color | Blue, Gray |
| Cuff | Safety |
| Cuff Style | Safety |
| Cut | Gun |
| Double-dipped | No |
| Fda Compliant | No |
| Finger Style | Full Finger |
| Gauge | 13 ga. |
| Glove Coating Color | Blue |
| Glove Coating Coverage | 3/4 |
|---|---|
| Glove Construction | Seamless Knit |
| Glove Features | Silicone Free |
| Glove Length | 10 1/2" |
| Glove Performance | General Purpose With Safety Cuff |
| Glove Style | Knit |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Intercept |
| Knit Material Color | Gray |
| Knuckle Padding Material | None |
| Latex-free | No |
| Length | 10 1/2" |
| Liner Material | High Performance Polyethylene |
| Palm Material | Nitrile |
| Puncture Resistant | Yes |
| Silicone-free | Yes |
| Size | 8 |
| Size- Alpha | M |
| Stitching Material | Polyester |
| Thickness | 13 ga. |
| Thumb Style | Full |
| Touchscreen Compatible | No |
| standard | 21CFR, EN420, EN388, EN407 |
Ansell HyFlex 11-948 Series industrial gloves are suitable for handling automotive, metal fabrication and heavy machinery. They are also useful for the construction, manufacturing and metalworking industries.
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 12.95 |
| Country Of Origin | PT |
|---|---|
| Weight (kg) | 0.09 |