ANSELL 11-947 Hyflex Durable Cut Resistant Gloves With Enhanced Grip

Item: AH9NFB
Model: 11-947
Cross Ref: 40LL50
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$23.28
5% off
$22.12 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 4735
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams 604
Ansi Puncture Newtons 85.7N
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 3
Coating Nitrile
Coating Coverage 3/4
Coating Material Nitrile
Coating Texture Sandy
Coating Type Dipped
Color Gray, Blue
Cuff Knit Wrist
Cuff Style Knit
Cut Gun
Double Dipped No
En 388 Rating 4X42B
Fabric Weight 13 ga.
Fda Compliant No
Finger Style Full Finger
Finish, Coating Sandy
Gauge 13 ga.
Glove Coating Color Blue
Glove Coating Coverage 3/4
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Hand Style Left And Right
Glove Length 9 1/2"
Glove Liner Material Fiberglass, Polyamide, Polyester
Glove Performance General Purpose
Glove Style Knit
Hand Protection Style Glove
Included Reinforced Thumb Crotch No
Knit Material Intercept
Knit Material Color Black
Knuckle Padding Material None
Latex-free No
Length 9 1/2"
Liner Material High Performance Polyethylene
Palm Material Nitrile
Silicone Free Yes
Size 8
Size-alpha M
Stitching Material Polyester
Thickness 13 ga.
Thumb Style Full
Touchscreen Compatible No

Shipping Information

Height (cm) 13.46
Length (cm) 26.16
Width (cm) 12.95
Country Of Origin PT
Weight (kg) 0.0675
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies