Get it by May 28, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi Cut Grams | Greater Than 557 |
| Ansi Puncture Newtons | Greater Than 150N |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 2 |
| Ansi/isea Puncture Level | 5 |
| Base Coating Coverage | 3/4 |
| Base Coating Material | Nitrile |
| Coating | Nitrile |
| Coating Coverage | 3/4 |
| Coating Finish | Slightly Coarse |
| Coating Material | Nitrile |
| Coating Texture | Sandy |
| Coating Type | Double Dipped |
| Color | Black, Gray |
| Cuff | Elastic, Knit |
| Cuff Style | Knit |
| Cut Resistant | Yes |
| Direction | Left, Right |
| Double-dipped | Yes |
| En 388 Rating | 4342B |
| Fabric Weight | 13 ga. |
| Fda Compliant | No |
| Finger Style | Full Finger |
| Gauge | 15 ga. |
| Glove Coating Color | Black |
| Glove Coating Coverage | 3/4 |
|---|---|
| Glove Construction | Seamless Knit |
| Glove Features | Silicone Free |
| Glove Hand Style | Left And Right |
| Glove Length | 7 3/4" |
| Glove Liner Material | HPPE |
| Glove Performance | General Purpose |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | HPPE |
| Knit Material Color | Gray |
| Latex-free | Yes |
| Liner Material | Gray HPPE, Nylon Plaited Liner |
| Pairs Per Package | 12 |
| Puncture Resistant | Yes |
| Silicone-free | Yes |
| Size | 6 |
| Size- Alpha | XS |
| Suggested Use Environment | Oily |
| Thickness | 13 ga. |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ANSI/ASTM/EN |
| Height (cm) | 1.83 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 16.51 |
| HS Code | 6116105520 |
|---|---|
| Weight (kg) | 0.06 |