-
Select Country
- Source Now
Get it by Mar 17, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 1 |
| Ansi/isea Puncture Level | 3 |
| Coating Coverage | Palm |
| Coating Texture | Smooth |
| Coating Type | Dipped |
| Color | Blue, White |
| Cuff Style | Knit |
| Double-dipped | No |
| En 388 Rating | 4121A |
| Fabric Weight | 13 ga. |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Gauge | 15 ga. |
| Glove Coating Color | Blue |
| Glove Coating Coverage | Palm |
| Glove Coating Material | Nitrile |
| Glove Construction | Seamless Knit |
| Glove Features | Silicone Free |
| Glove Hand Style | Left And Right |
|---|---|
| Glove Length | 8" |
| Glove Style | Knit |
| Hazard Type | General Purpose |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Nylon |
| Knit Material Color | White |
| Latex-free | Yes |
| Liner Material | Nylon |
| Series | HYFLEX 11-900 Series |
| Silicone-free | Yes |
| Size | XS |
| Size- Alpha | XS |
| Size- Numeric | 6 |
| Suggested Use Environment | Dry |
| Thickness | 15 ga. |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ASTM F1790 97, ASTM D3389 94, EN388 3131 |
Ansell HyFlex 11-900 Series gloves keep oils and greases away from the wearer's skin. These gloves are widely used in automotive, manufacturing, food processing and construction tasks, where workers handle oily or greasy materials or machinery. They prevent oil from seeping through, maintaining a good grip on tools & objects and reducing the risk of slipping. Additionally, these Ansell safety gloves protect hands from direct contact with potentially harmful chemicals, minimising the risk of skin irritation, allergies or more severe health issues.
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 13.21 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.03 |
