ANSELL 11-727 Hyflex Ultralight Abrasion Resistant Gloves

Item: AH9NAB
Model: 11-727
Cross Ref: 40LJ53
Check Availability
In Stock

Get it by Wednesday, Oct 14

Size
$21.41
5% off
$20.34 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cut Resistant Gloves
Abrasion Cycle 27458
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams 489
Ansi Puncture Newtons 136N
Ansi/isea Abrasion Level 6
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 4
Coating Polyurethane Coating
Coating Coverage Palm
Coating Material Polyurethane
Coating Texture Sandy
Coating Type Dipped
Color Gray
Cuff Knit
Cuff Style Knit
Cut Gun
Double Dipped No
En 388 Rating 4342
Fabric Weight 15 ga.
Fda Compliant No
Finger Style Full Finger
Finish, Coating Smooth
Gauge 15 ga.
Glove Coating Color Gray
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 9 1/4"
Glove Liner Material Intercept
Glove Performance High Dexterity
Glove Style Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Included Reinforced Thumb Crotch No
Knit Material Intercept
Knit Material Color Gray
Knuckle Padding Material None
Latex-free No
Length 9 1/4"
Liner Material HPPE, Lycra
Palm Material Polyurethane
Puncture Resistant Yes
Silicone Free No
Size 9
Size-alpha L
Stitching Material Polyester
Thickness 15 ga.
Thumb Style Full
Touchscreen Compatible No

Shipping Information

Height (cm) 12.19
Length (cm) 25.65
Width (cm) 14.22
Country Of Origin KR
Weight (kg) 0.0495

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies