-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Cycle | 29600 |
| Abrasion Resistant | Yes |
| Ansi Cut Grams | 488 |
| Ansi Puncture Newtons | 93N |
| Ansi/isea Abrasion Level | 6 |
| Ansi/isea Cut Level | 2 |
| Ansi/isea Puncture Level | 3 |
| Coating | Polyurethane Coating |
| Coating Coverage | Palm |
| Coating Material | Polyurethane |
| Coating Texture | Sandy |
| Coating Type | Dipped |
| Color | Black, White |
| Cuff | Knit |
| Cuff Style | Knit |
| Cut | Gun |
| Double Dipped | No |
| En 388 Rating | 4342B |
| Fabric Weight | 13g |
| Fda Compliant | No |
| Finger Style | Full Finger |
| Finish, Coating | Smooth |
| Gauge | 13 ga. |
| Glove Coating Color | Black |
| Glove Coating Coverage | Palm |
| Glove Construction | Seamless Knit |
|---|---|
| Glove Hand Style | Left And Right |
| Glove Length | 9 1/2" |
| Glove Liner Material | Intercept |
| Glove Performance | General Purpose |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Included Reinforced Thumb Crotch | No |
| Knit Material | Intercept |
| Knit Material Color | White |
| Knuckle Padding Material | None |
| Latex-free | Yes |
| Length | 9 1/2" |
| Liner Material | HPPE, Spandex |
| Palm Material | Polyurethane |
| Puncture Resistant | Yes |
| Silicone Free | No |
| Size | 9 |
| Size-alpha | L |
| Stitching Material | Polyester |
| Thickness | 13 ga. |
| Thumb Style | Full |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ANSI ASTM D3389, ASTM F1790-97, EN388 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 13.72 |
| Country Of Origin | KR |
|---|---|
| Weight (kg) | 0.05 |