-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi Cut Grams | 217 |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | 1 |
| Ansi/isea Puncture Level | 2 |
| Coating | Polyurethane Coating |
| Coating Coverage | Palm |
| Coating Material | Polyurethane |
| Coating Texture | Smooth |
| Coating Type | Dipped |
| Color | Black, Blue |
| Cuff | Elastic, Knit |
| Cuff Style | Knit |
| Double Dipped | No |
| En 388 Rating | 3121X |
| Fda Compliant | No |
| Finger Coverage | Full Fingered |
| Finish, Coating | Smooth |
| Glove Coating Color | Black |
| Glove Coating Coverage | Palm |
| Glove Coating Material | Polyurethane |
|---|---|
| Glove Construction | Seamless Knit |
| Glove Hand Style | Left And Right |
| Glove Length | 7 1/2" |
| Glove Style | Knit |
| Hazard Type | General Purpose |
| Included Reinforced Thumb Crotch | No |
| Knit Material | Nylon |
| Knit Material Color | Blue |
| Latex-free | No |
| Liner Material | Nylon |
| Series | HYFLEX 11-618 Series |
| Silicone Free | No |
| Size | 6 |
| Size-alpha | XS |
| Suggested Use Environment | Dry |
| Thickness | 18 ga. |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ANSI/ASTM/EN388 3121 |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 13.21 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 0 |