-
Select Country
- Source Now
Get it by Jan 22, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi Cut Grams | 200g |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | 1 |
| Ansi/isea Puncture Level | 2 |
| Coating Coverage | Palm |
| Coating Texture | Smooth |
| Color | Black, Silver |
| Cuff Style | Knit |
| Gauge | 15 ga. |
| Glove Coating Coverage | Palm |
|---|---|
| Glove Coating Material | Polyurethane |
| Glove Length | 7" |
| Length | 7" |
| Liner Material | Nylon |
| Silicone-free | No |
| Size | 7 |
| Suggested Use Environment | Dry |
| Thumb Style | Wing |
| Standards | ANSI/ASTM/EN388 3111 |
Ansell HyFlex gloves are ideal for assembling, inspecting components, mounting parts and adjusting systems with screws. They find applications in the automotive, metal fabrication and logistics industries. These personal protective equipment shield the hands from potential hazards while ensuring workers can handle small components and make precise adjustments with ease.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 10.8 |
| HS Code | 6116105520 |
|---|---|
| Weight (kg) | 0.02 |